Learn More
Description
- Impact resistant
- Printed with UV stable inks
Plastic (VP)
- 0.55 in. thick with good impact resistance
- Surface image with nonglare finish
- Rounded corners and 3/16 in. mounting holes
- Ideal for flat surfaces with enough flex to mount on slightly curved areas
- Contains UV inhibitors
- Service temperature range: -90 to +168°F (-68 to +75.6°C)
- Printed image on rigid 0.04 in. aluminum sheet
- Protected by 2 mil high-gloss UV polyester overlaminate film
- Withstands splashes and washdowns
- Rounded corners and 3/16 in. mounting holes
- Service temperature range: -20 to +140°F (-29 to +60°C)
- Indoor/outdoor usage; endures outdoor environmental conditions
Specifications
Specifications
| Material | Plastic |
| Quantity | 1 Ea. |
| Mounting Type | Wall Mount |
| For Use With (Application) | Aid with deployment in case of emergency |
| Height (English) | 7 in. |
| Max. Temperature (English) | 168°F |
| Min. Temperature (English) | -90°F |
| Thickness | 0.06 in. |
| Width (English) | 10 in. |
| Temperature Range (Metric) | -68°C to 76°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.