Learn More
Specifications
Specifications
| Material | Vinyl |
| Quantity | 1 Ea. |
| Size (English) | 0.5 x 2.25 in. |
| Size (Metric) | 1.27 x 5.71 cm |
| Mounting Type | Self-adhesive |
| For Use With (Application) | The durable adhesive will stick to most flat, clean surfaces, Adhesive Vinyl signs will work for short term outdoor applications and in moderate temperature |
| Thickness | 4 mil |
| Temperature Range (Metric) | -20°C to +80°C |
| Temperature Range (English) | -20°F to +176°F |
| Displayed Text | 120 Volts |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.