Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Quad Warning Safety Cone, Wet Floor

Catalog No. 19805080 Shop All AccuformNMC Products
Change view
Click to view available options
Height (English):
25 in.
35 in.
Height (Metric):
63.5 cm
88.9 cm
Languages:
Bilingual Spanish
English
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Height (Metric) Languages
19-805-080 25 in. 63.5 cm Bilingual Spanish
19-805-081 35 in. 88.9 cm English
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-805-080 Supplier Accuform Signs Supplier No. PFC261

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Brightly colored for high visibility

  • Message: Wet Floor
  • Conical square design shows identical message on four sides
  • Available plain or imprinted with black
  • Molded construction of durable polyethylene plastic
  • Stackable for easy storage and transport
  • Available in English or bilingual Spanish

Specifications

Type Floor Cone
Material Polyethylene
Height (English) 25 in.
Height (Metric) 63.5 cm
Shape Pyramid
Languages Bilingual Spanish
Displayed Text Caution Wet Floor
Color Yellow
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.