Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Promega AccuMAP Denaturing Solution, 1ml

Catalog No. prva1000 Shop All Promega Corporation Products
Change view
Click to view available options
Quantity:
1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
PRVA1000 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. PRVA1000 Supplier Promega Supplier No. VA1000
Only null left
Add to Cart
Add to Cart

AccuMAP Low pH Protein Digestion Kit enables suppression of sample preparation-induced artificial deamidation, disulfide bond scrambling and oxidation overthe course of sample preparation. Pre-existing non-enzymatic modifications remain intact.

  • Suppress Artificial Deamidation and Disulfide Bond Scrambling in Protein Sample Prep
  • Sample preparation completed in 4.5−5 hours
  • Highly reproducible digestion results
  • Use for reduced and nonreduced proteins

Specifications

Content And Storage <-65°C
Quantity 1 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.