Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accuSpin 21, 120V, 24 x 1.5/2.0 mL Rotor

Catalog No. 75002530 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
10 x 5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75-002-530 10 x 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 75-002-530
Get a Mini-Centrifuge with Rotor Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The accuSpin 21, benchtop ventilated micro centrifuge, compact footprint, perfect for high-end research applications.

  • Choice of two speed options and both refrigerated and ventilated models
  • Lightweight engineered polymer rotors deliver outstanding corrosion resistance
  • Choice of 7 rotors including 24 x 1.5/2.0 mL rotor and Dual Row which supports up to 36 tubes
  • Intuitive controls and easy-to-read display
  • One-click centrifuge lid closure and certified Thermo Scientific™ ClickSeal™ bio-containment lids
  • Rapid acceleration and deceleration ensures efficient performance.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 10 x 5 mL
Max. Speed 14,800 rpm
Max. RCF 21,100 x g
Height (English) Exterior 8.86 in.
Height (Metric) Exterior 225 mm
Length (English) Exterior 9.56 in.
Noise Level <56 dB(A)
Ventilated Yes
Electrical Requirements 120 V
Dimensions (L x W x H) Exterior 13.8 x 9.56 x 8.86 in.
Depth (English) 13.8 in.
Depth (Metric) 352 mm
Rotor Included Yes
Warranty 2 Years
Refrigerated No
Dimensions (HWD) 8.86 x 9.56 x 13.8 in.
Net Weight 11 kg
Frequency 50/60 Hz
Rotor 24 x 1.5/2.0 mL
Color White
Product Type Microcentrifuge
Display Type Keypad
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.