Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accuSpin™ Micro 21/21R Microcentrifuges

Catalog No. 13100677 Shop All Fisherbrand Products
Change view
Click to view available options
Refrigerated:
No
Yes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Refrigerated
13-100-677 No
13-100-678 Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 13-100-677

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

accuSpin Micro 21 Microcentrifuge, 24 x 1.5/2 mL rotor with ClickSeal™ biocontainment lid

The Fisherbrand™ accuSpin™ Micro 21/21R Microcentrifuge with 24 x 1.5/2.0 mL rotor with ClickSeal™ biocontainment lid offers exceptional acceleration of up to 21,000 xg in as little as 12 seconds.

The accuSpin Micro 21 is ventilated.

  • Durable and flexible rotors
  • Outstanding corrosion resistance with lightweight engineered polymer rotors
  • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
  • ClickSeal™ Biocontainment solution
  • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with ClickSeal™ biocontainment lids
  • Quiet, Easy to Use Design
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure
  • Sleek, lightweight, space-saving design
  • Durable and easy to clean and maintain
  • Quiet performance promotes a safe, stress-free environment
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2 mL
Max. Speed 14,800 rpm
Max. RCF 21,000 x g
Certifications/Compliance FDA listed, Product code JQC centrifuges for clinical use, Device class 1, ANSI/UL 61010-1 3.1 Edition, UL 61010-2-020 3rd Edition, UL 61010-2-011 2nd Edition, UL 61010-2-101 3rd Edition, FCC Part 15, ICES-001, EN ISO 14971, ISO 13485
Includes 24 x 1.5/2 mL rotor with ClickSeal™ biocontainment lid
Amperage 3.4 A
Ventilated Yes
Model accuSpin Micro 21
Rotor Included Yes
Warranty 2 years parts and labor
Refrigerated No
Dimensions (HWD) 22.5 x 24.3 x 35.2 cm (8.9 x 9.6 x 13.8 in.)
Net Weight 10.5 kg (23.1 lb.)
Product Line Fisherbrand
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.