Learn More
Description
The Fisherbrand™ accuSpin Max+/Max+ R 4 L general purpose centrifuge series are versatile, high capacity benchtop centrifuges that provide maximum sample security and reproducibility in an intuitive, easy to use platform. Choose between a ventilated or refrigerated model, sold as an individual centrifuge or as a package, to optimize your bench space and productivity.
Easy to Use:
Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance. Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current certifications.
Auto-Lock™ III Rotor System:
Secure locking system allows easy push-button installation and exchange of rotors.
System saves time when switching between applications.
Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.
ClickSeal Biocontainment Solution:
Seals with a snap; eliminates screw caps and complicated clips.
System has glove-friendly, one-handed open/close capability.
System is certified by CAMR™ in Porton Down, UK.
Space-Saving Design:
Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.
Energy Efficient:
System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.
Specifications
Specifications
| Certifications/Compliance | ANSI/UL 61010-1 3.1 Edition, UL 61010-2-020 3rd Edition, UL 61010-2-011 2nd Edition, FCC Part 15, EN ISO 14971, ISO 9001 |
| Capacity | 4 L |
| Max. RCF | 3374 x g (w/ included TX-1000 rotor) |
| Max. Speed | 3800 rpm (w/ included TX-1000 rotor) |
| Product Line | Fisherbrand |
| Refrigerated | No |
| Drive System | Direct, Brushless induction low profile motor |
| Includes | AccuSpin MAX+ 4 L Ventilated Centrifuge 120 V 60 Hz , TX-1000 Rotor, (4) 1000 mL Round Buckets, (4) ClickSeal Lids for TX-1000 Buckets, (4) Adapters 10 x 50 mL Conical Tubes, (4) Adapters 24 x 15 mL Conical Tubes |
| Model | accuSpin Max+ 4 L Cell Culture TX-1000 Package |
| Ventilated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.