Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accuSpin™ Micro 17R Microcentrifuge
SCI_ED

Catalog No. S39740 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
24 x 1.5/2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S39740 24 x 1.5/2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. S39740
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Compact, economical high-speed microcentrifuge, ideal for nucleic acid research and other microliter volume separations

  • Refrigerated microcentrifuge capable of reaching speeds of 13,300 RPM
  • Small but robust machine makes spinning tissue culture samples a breeze
  • This benchtop refrigerated centrifuge includes a fixed angle rotor and handles a maximum of twenty-four 1.5/2.0 mL tubes
  • Sleek small design makes it ideal for labs looking to optimize lab space
  • Microprocessor control allows the user to program their runs with the push of a few buttons
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2 mL
Max. Speed 13,300 rpm
Max. RCF 17,000/17,999 x g
Display LED
Height (English) Exterior 17.5 in.
Height (Metric) Exterior 44.5 cm
Length (English) Exterior 11.625 in.
Length (Metric) Exterior 29.5 cm
Noise Level <56 dB(A)
Width (English) Exterior 12.876 in.
Width (Metric) Exterior 33 cm
Temperature Range -9°C to +40°C
Includes Micro 17R with 24-place rotor
Electrical Requirements 120 V 60 Hz
Maximum Force Range 17,000 to 17,999 x g
Maximum Speed Range 13,000 to 13,999 rpm
Rotor Included Yes
Refrigerated Yes
Run Time 1 to 99 min.
Dimensions (HWD) 17.5 x 12.876 x 11.625 in. (44.5 x 33 x 29.5 cm)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.