Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accuSpin™ Micro 17 Microcentrifuge PROMO

Catalog No. 13100675F25 Shop All Fisherbrand Products
Change view
Click to view available options
Ventilated 120 V Microcentrifuge
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
13-100-675F25 Ventilated 120 V Microcentrifuge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-100-675F25

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Compact, economical high-speed microcentrifuges, ideal for nucleic acid research and other microliter volume separations.

The accuSpin™ Micro 17 is a ventilated microcentrifuge.

  • Capacity: 48 mL (24 x 1.5/2 mL tubes)
  • Maximum speed/RCF: 13,300 rpm/17,000 x g
  • Easy-to-use controls with digital display
  • Adjustable 99 minute timer and quick-spin feature for short runs
  • Memory retains last setting for repeatable runs
  • Supplied with rotor and biocontainment lid
  • Temperature range -9° to 40°C
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2 mL
Max. Speed 13,300 rpm
Max. RCF 17,000/17,999 x g
Height (English) Exterior 13.75 in.
Height (Metric) Exterior 35.2 cm
Length (English) Exterior 9.625 in.
Length (Metric) Exterior 24.3 cm
Noise Level <56 dB(A)
Width (English) Exterior 8.875 in.
Width (Metric) Exterior 22.5 cm
Includes Micro 17 Microcentrifuge with 24-place Rotor
Ventilated Yes
Electrical Requirements 120 V 60 Hz
Model Micro 17 (Ventilated)
Rotor Included Yes
Warranty 2 Years
Refrigerated No
Run Time 1 to 99 min.
Dimensions (HWD) 13.75 x 8.875 x 9.625 in. (35.2 x 22.5 x 24.3 cm)
Product Type Microcentrifuge
Display Type LED
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.