Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accuSpin™ Micro 17R Microcentrifuge PROMO

Catalog No. 13100676F25 Shop All Fisherbrand Products
Change view
Click to view available options
Refrigerated 120 V Microcentrifuge
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
13-100-676F25 Refrigerated 120 V Microcentrifuge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-100-676F25

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Compact, economical high-speed microcentrifuges, ideal for nucleic acid research and other microliter volume separations.

The accuSpin™ Micro17R is a refrigerated microcentrifuge. (For the ventilated model, see the Micro 17, Cat. No. 13-100-675.)

  • Capacity: 48 mL (24 x 1.5/2 mL tubes)
  • Maximum speed/RCF: 13,300 rpm/17,000 x g
  • Easy-to-use controls with digital display
  • Adjustable 99 minute timer and quick-spin feature for short runs
  • Memory retains last setting for repeatable runs
  • Supplied with rotor and biocontainment lid
  • Temperature range -9° to 40°C
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2 mL
Max. Speed 13,300 rpm
Max. RCF 17,000/17,999 x g
Height (English) Exterior 17.5 in.
Height (Metric) Exterior 44.5 cm
Length (English) Exterior 11.625 in.
Length (Metric) Exterior 29.5 cm
Noise Level <56 dB(A)
Width (English) Exterior 12.876 in.
Width (Metric) Exterior 33 cm
Includes Micro 17R with 24-place Rotor
Electrical Requirements 120 V 60 Hz
Model Micro 17R (Refrigerated)
Rotor Included Yes
Warranty 1 Year Parts and Labor
Refrigerated Yes
Run Time 1 to 99 min.
Dimensions (HWD) 17.5 x 12.876 x 11.625 in. (44.5 x 33 x 29.5 cm)
Product Type Microcentrifuge
Display Type LED
Temperature Range (Metric) -9°C to +40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.