Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
The accuSpin Micro 21 is ventilated.
- Durable and flexible rotors
- Outstanding corrosion resistance with lightweight engineered polymer rotors
- Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
- ClickSeal™ Biocontainment solution
- Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with ClickSeal™ biocontainment lids
- Quiet, Easy to Use Design
- Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure
- Sleek, lightweight, space-saving design
- Durable and easy to clean and maintain
- Quiet performance promotes a safe, stress-free environment
Specifications
Specifications
| Capacity | 24 x 1.5/2 mL |
| Max. Speed | 14,800 rpm |
| Max. RCF | 21,000 x g |
| Certifications/Compliance | FDA listed, Product code JQC centrifuges for clinical use, Device class 1, ANSI/UL 61010-1 3.1 Edition, UL 61010-2-020 3rd Edition, UL 61010-2-011 2nd Edition, UL 61010-2-101 3rd Edition, FCC Part 15, ICES-001, EN ISO 14971, ISO 13485 |
| Includes | 23 x 1.5/2 mL Rotor with ClickSeal™ Biocontainment Lid |
| Amperage | 3.4 A |
| Ventilated | Yes |
| Model | accuSpin Micro 21 |
| Rotor Included | Yes |
| Warranty | 2 Years Parts and Labor |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?