Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco™ AccuTherm™ CARE4U Clinical Forehead Infrared Thermometer

Catalog No. 23555001
Change view
Click to view available options
Temperature Range (Metric):
10°C to 40°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
23-555-001 10°C to 40°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-555-001 Supplier Thermco™ Supplier No. ACCD04900IR

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermco™ AccuTherm™ CARE4U Clinical Forehead Infrared Thermometer Ideal for quickly screening the temperatures of employees or customers. Non-contact design provides results in one second, and eliminates the need for replacement probe covers or other supplies.

  • FDA Cleared
  • CE RoHS Certified
  • Temperature read-out in °C or °F scale
  • Selectable Body or Surface temperature
  • Set alarm value to sound alarm
  • Memory holds 32 measurements
  • Automatic Data Hold, Auto power off, and selection range
  • Display Resolution 0.1°C (0.1°F)
  • Backlight LCD display
  • Measuring Distance: 1 to 10 cm / 0.4 to 3.9 in.

Specifications

Certifications/Compliance FDA Cleared, CE RoHS Certified
Dimensions (L x W x H) 115 x 55 x 170 mm
Disposable Reusable
Humidity Range Up to 80% RH
Measurement Time 1 sec.
Resolution 0.1°C / 0.1°F
Temperature Range (English) 50°F to 104°F
Temperature Range (Metric) 10°C to 40°C
Battery Type 2 x AAA
Display LCD
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.