Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco Products AccuTherm Hand-held Infrared Thermometer

Catalog No. 04500365
Change view
Click to view available options
Display:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
04-500-365 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-365 Supplier Thermco Products Supplier No. TCT8850H

missing translation for 'validMainframeMsg'

High accuracy, mid temperature range with dual laser sighting and adjustable emissivity.

  • The AccuTherm Infrared Thermometer is designed for high-accuracy, non-contact temperature measurements with a wide range from -50°C to +850°C (-58°F to +1562°F).
  • Features a 16:1 distance-to-spot ratio and dual laser sighting for precise targeting of the measurement area.
  • Adjustable emissivity from 0.1 to 1.0 optimizes performance across various surface types.
  • One-handed operation enhances ease of use.
  • Includes maximum temperature measurement, data hold function, backlit display for low-light conditions, automatic power shut-off, and low battery indicator.
  • Powered by a 9 V battery and supplied with a belt holster.
  • Includes a NIST traceable certificate for assured accuracy and is CE marked.
  • Offers accuracy of ±2°C with a fast 500 ms response time.
  • Ideal for HVAC, automotive, and industrial applications requiring precise, non-invasive temperature monitoring.

Specifications

Product Type IR thermometer
Max. Temperature (English) 1562°F
Max. Temperature (Metric) 850°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Calibrated Factory Calibrated
Display LCD
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.