Learn More
Description
- Features bristles along the sides and in the front
- It is used in areas where a wider tube cleaning action is required or where the equipment has an endpoint that cannot be reached with a hand brush
- Works well as a drain brush
- Requires a European-thread handle
- Color-coded
Specifications
Specifications
| Product Type | Pipe Brush |
| Bristle Type | Medium Stiffness |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Tip Type | Full Radial End |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | White |
| Diameter (English) Bristle | 4 in. |
| Length (English) | 6.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.