Learn More
Specifications
Specifications
| Melting Point | -94.2°C |
| Color | Colorless |
| Density | 0.79g/cm3 at 20°C |
| Quantity | 200 L |
| Flash Point | -18.15°C (-0.67°F) Closed cup |
| Ignition Point | 464.85°C (868.7°F) |
| Odor | Pungent |
| Packaging | Metal Drum |
| Physical Form | Liquid |
| Residue after Evaporation | 0.001% max |
| Show More |
Safety and Handling
| DOTInformation | DOT Class 3 |
| Recommended Storage | Room Temperature |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.