Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco Acid Resistant CentriVap™ Pro with Heat Boost



Vacuum concentrator that is designed to rapidly concentrate multiple small samples using centrifugal force, vacuum and heat.
Supplier: Labconco 8512200
Description
- PTFE-coated chamber, acid-resistant bearings, and a Hastelloy shaft provide increased acid resistance.
- Compact, bench top footprint.
- Pressure, temperature, rotor speed and run time can be easily set with the touch of a few buttons and stored in the methods menu. User may also alter all run parameters while the program is in progress.
- Easily view, plot, and export sample run data for analysis and publication. CSV and PDF file formats supported.
- Large chamber accommodates a variety of rotors including a selection that can be double stacked for added capacity up to 312 sample tubes or 6 microtiter plates per run.
- Customize run parameters, record and download sample data, set up automated device alerts through Ethernet, and configure device settings on an integrated 5 in. full color touch screen.
- Additional 300 W Heat Boost speeds chamber heating for faster sample processing and increased performance.
- Built in methods menu for processing common laboratory sample types. Includes modes for small-scale lyophilization and vacuum desiccation.
Specifications
| PTFE-coated Aluminum | |
| Ambient to 100°C | |
| North American | |
| Vacuum Concentrator |
| Acid Resistant CentriVap Pro | |
| Up to 50 mL | |
| No | |
| 115 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction