Learn More
Description
Heavy-duty 100% latex gloves protect against most common mineral acids and oxidizing and etching solutions.
- Total water-extractable protein <50μg/g as tested per ASTM™ 5712-95
- Fish-scale texture on fingers and palm provides improved grip on wet and slippery surfaces
- Hand-specific with straight cuff
- Unlined
- Chlorinated inside and out
- Thickness: 20mil
- Length: 14 in. (35.5cm)
- Citrus orange color
Specifications
Specifications
| Certifications/Compliance | ASTM D6737 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016 |
| Cleanroom Class | Class 100 (ISO 5) |
| Color | Orange |
| Exterior Finish | Partially Textured |
| Hand | Specific |
| Latex Free | No |
| Material | Latex |
| Powdered | Powder Free |
| Size | 11 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
