Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AMMEX™ Professional ACNPF Blue Cerulean Nitrile Gloves
GREENER_CHOICE

Catalog No. 19227002
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-227-002 Medium
19-227-001 Small
19-227-003 Large
19-227-004 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-227-002 Supplier AMMEX™ Professional Supplier No. ACNPF44100
Add to Cart
Add to Cart
This item is not returnable. View return policy

Powder free, blue nitrile exam gloves feature a 3 mil barrier protection against bodily fluids, pathogens and contaminants. Recommended for use by healthcare professionals for comfort and tactile sensitivity.

  • Constructed from premium 3 mil nitrile
  • Puncture-resistant, highly elastic premium nitrile protects against most common chemicals and cleaning solutions
  • Once it reaches body temperature, nitrile conforms to the hand for comfort that rivals latex, without triggering sensitivities to natural rubber
  • Textured fingertips and a micro-roughened surface enhance grip
  • Dependable barrier protection against bodily fluids, bloodborne pathogens, and contaminants
  • High levels of dexterity and tactile sensitivity for daily tasks including non-sterile medical procedures, lab work, and more
  • Popular with doctors, nurses, lab technicians, dentists, and dental hygienists
  • Ideal for janitorial and light industrial applications including food service, and salon & beauty
  • Powder free to prevent messy residue

Specifications

Chlorinated Yes
Applications Healthcare, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Medium
Sterility Non-sterile
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model ACNPF44100
Quantity 10 Boxes/Cs.
Series ACNPF
Tensile Strength 14 MPa
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.