Learn More
Waters Corporation ACQUITY BEH C18 VANGUARD Pre-Column
Shop All Waters Chromatography Solutions Products
Description
- As the premier column for method development, the 1.7 μm ACQUITY UPLC BEH C18 sorbent provides you with the most universal column choice for UPLC separations.
- The trifunctionally bonded BEH particle gives you the widest usable pH range (pH 1-12), superior low pH stability, and ultra-low column bleed for high sensitivity MS applications.
Specifications
Specifications
| Quantity | 3/Pk. |
| Particle Size | 1.7 μm |
| Length (Metric) | 5 mm |
| Pore Size | 130 Å |
| Max. Pressure | 18000 psi (1240 Bar) |
| Type | VANGUARD Pre-Column |
| Diameter (Metric) | 2.1 mm |
| Particle Shape | Spherical |
| Endcapped | Yes |
| USP Type | L1 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.