Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation ACQUITY BEH C8 VANGUARD Pre-Column

Catalog No. 50782105 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
3/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
50-782-105 3/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-782-105 Supplier Waters Corporation Supplier No. 186003978
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The VanGuard pre-column connects directly to the inlet of the ACQUITY UPLC column which minimizes extra columns volumes and reduces leaking by eliminating additional connections.

  • The ACQUITY BEH C8 sorbent is less retentive compared to the ACQUITY BEH C18 sorbent.
  • A method developer may prefer the speed offered by a less retentive column, while improving peak shape and chromatographic performance.
  • The trifunctionally bonded BEH particles offer the widest usable pH range (1-12), superior low pH stability, and ultra-low column bleed.

Specifications

Quantity 3/Pk.
Particle Size 1.7 μm
Length (Metric) 5 mm
Pore Size 130 Å
Max. Pressure 18000 psi (1240 Bar)
Type VANGUARD Pre-Column
Diameter (Metric) 2.1 mm
Particle Shape Spherical
Endcapped Yes
USP Type L7
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.