Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation ACQUITY BEH Shield RP18 VANGUARD Pre-Column

Catalog No. NC9871409 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Particle Size:
1.7 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
NC9871409 1.7 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. NC9871409 Supplier Waters Corporation Supplier No. 186003977
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The VanGuard pre-column connects directly to the inlet of the ACQUITY UPLC column which minimizes extra columns volumes and reduces leaking by eliminating additional connections.

  • ACQUITY BEH Shield RP18 columns complement the ACQUITY BEH C18 and C8 phases and provide a necessary and powerful tool for HPLC method development.
  • The embedded carbamate group in the bonded phase ligand provides alternate selectivity, especially for phenolic compounds compared to straight chain alkyl columns.

Specifications

Quantity 3/Pk.
Particle Size 1.7 μm
Length (Metric) 5 mm
Pore Size 130 Å
Max. Pressure 18000 psi (1240 Bar)
Type VANGUARD Pre-Column
Diameter (Metric) 2.1 mm
Particle Shape Spherical
Endcapped Yes
USP Type L1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.