Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation ACQUITY BEH300 C4 VANGUARD Pre-Column

Catalog No. 50782485 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Particle Size:
1.7 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
50-782-485 1.7 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-782-485 Supplier Waters Corporation Supplier No. 186004623
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Waters Protein Separation Technology (PrST) columns are QC tested and optimized to separate proteins based on size, hydrophobicity and isoelectric point.

  • If you compare to traditional C18 phases, the C4 ligand is less retentive and will minimize protein carryover, increase protein recovery, and improve peak capacity.
  • The VanGuard pre-column connects directly to the inlet of the ACQUITY UPLC column which minimizes extra columns volumes and reduces leaking by eliminating additional connections.

Specifications

Quantity 3/Pk.
Particle Size 1.7 μm
Length (Metric) 5 mm
Pore Size 300 Å
Max. Pressure 18000 psi (1240 Bar)
Type VANGUARD Pre-Column
Diameter (Metric) 2.1 mm
For Use With (Application) Protein
Particle Shape Spherical
Endcapped No
USP Type L26
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.