Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation ACQUITY HSS C18 VANGUARD Pre-Column

Catalog No. 50782108 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
3/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
50-782-108 3/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-782-108 Supplier Waters Corporation Supplier No. 186003981
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY HSS C18 columns are fully scalable and transferable to HPLC separations.

  • ACQUITY UPLC HSS C18 chemistry is an ultra-performance general purpose C18 bonded phase that provides superior peak shape for bases, increased retention (vs. ACQUITY UPLC BEH C18 columns), and extremely long column lifetimes at low pH.
  • The VanGuard pre-column connects directly to the inlet of the ACQUITY UPLC column which minimizes extra columns volumes and reduces leaking by eliminating additional connections.

Specifications

Quantity 3/Pk.
Particle Size 1.8 μm
Length (Metric) 5 mm
Pore Size 100 Å
Max. Pressure 18000 psi (1240 Bar)
Type VANGUARD Pre-Column
Diameter (Metric) 2.1 mm
Particle Shape Spherical
Endcapped Yes
USP Type L1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.