Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation ACQUITY HSS PFP VANGUARD Pre-Column

Catalog No. 50179443 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Diameter: 2.1 mm; Length: 5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
50-179-443 Diameter: 2.1 mm; Length: 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-179-443 Supplier Waters Corporation Supplier No. 186005974
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY HSS PFP columns are fully scalable and transferable to HPLC separations.

  • ACQUITY UPLC HSS PFP is a non-endcapped silica-based column designed for low pH separations that require alternative selectivity compared to a fully endcapped, high coverage C18 phase.

Specifications

Quantity 3/Pk.
Particle Size 1.8 μm
Length (Metric) 5 mm
Pore Size 100 Å
Max. Pressure 18000 psi (1240 Bar)
Type VANGUARD Pre-Column
Diameter (Metric) 2.1 mm
Particle Shape Spherical
Endcapped No
USP Type L43
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.