Learn More
Waters Corporation ACQUITY UPLC BEH125 SEC Guard Column
Shop All Waters Chromatography Solutions Products
Description
- This guard column kit contains an advanced, ultra-low volume guard device (4.6 mm ID x 30 mm) containing BEH125, SEC, 1.7 μm particles and guard connection tubing (0.005 x 1.75 in.) designed specifically for use in UPLC SEC applications up to 6000 psi (400 bar).
Specifications
Specifications
| Quantity | 1/Ea. |
| Particle Size | 1.7 μm |
| Length (Metric) | 30 mm |
| Pore Size | 125 Å |
| Type | Guard Column |
| Diameter (Metric) | 4.6 mm |
| For Use With (Application) | Protein |
| Particle Shape | Spherical |
| Endcapped | No |
| USP Type | L33 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.