Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Acrylic 15mL Centrifuge Tubes

Catalog No. 22171700 Shop All Globe Scientific Products
Change view
Click to view available options
Sterility:
Sterile
Packaging:
Racked
Closure Included:
Yes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Packaging Closure Included
22-171-700 Sterile Racked Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-171-700 Supplier Globe Scientific Supplier No. 6273

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

Provides stronger, chemically resistant and scratch resistant surface

  • Sterile tubes are RNase free, DNase free and Pyrogen free
  • Cap is made from High Density Polyethylene (HDPE)
  • Dimensions: 17 x 120mm
  • Spin Rate: 5000rcf (12,320 x g)
  • White graduation marks and large white writing area

Order Info

Tubes are supplied in a rack.

Specifications

Closure Color Red
Capacity (Metric) 15 mL
Material Acrylic
Packaging Racked
Sterility Sterile
Length (Metric) 120 mm
Closure Type Attached Cap
Closure Included Yes
Diameter (Metric) 17 mm
Graduated Yes
Max. RCF 6160 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.