Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Acrylic Box Holders for Glass-Disposal Boxes
SCI_ED

Catalog No. S29282 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
10 x 10 x 10.75 in.
13 x 13 x 20.25 in.
13 x 13 x 27.75 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S29282 10 x 10 x 10.75 in.
S29280 13 x 13 x 27.75 in.
S29281 13 x 13 x 20.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S29282
This item is not returnable. View return policy

Durable for repeated use.

  • Provide extra protection for glass-disposal boxes
  • When box is full, top and center shield remove easily, while sturdy bottom tray stays in place to protect box during transport to disposal area
  • Also accept heavy-duty plastic disposal bags

Specifications

Material Acrylic
For Use With (Application) Provides Extra Protection for Glass-Disposal Boxes
Includes Bottom Tray, Center Shield, Top Lid
Product Type Benchtop Model Box Holder
Dimensions (L x W x H) 10 x 10 x 10.75 in.
Length (Metric) 25.4 cm
Length (English) 10 in.
Width (Metric) 25.4 cm
Width (English) 10 in.
Height (Metric) 27.3 cm
Height (English) 10.75 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.