Learn More
Description
- Rat and mouse brain matrices are available
- Coronal and sagittal sections at 1 mm intervals
- All coronal brain matrices have an additional mid-line sagittal cut to aid in the separation of the left and right hemispheres.
- Mouse brain matrices can also be used on neonatal rat brains. Divisions are 1 mm apart.
Specifications
Specifications
| For Use With (Application) | Neuroscience |
| Size | 40 to 75 g |
| Animal | Mouse, Rat |
| Model | Sagittal |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
