Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Acrylic Buret
SDPSCI_ED

Catalog No. S01118 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01118 50 mL
S01117 25 mL
S01119 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S01118 Supplier United Scientific™ Supplier No. 11502
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Acrylic burets offer high quality and an affordable price.

  • This buret has a clear acrylic body and leakproof stopcock with a self lubricating PTFE plug
  • Acrylic body is resistant to dilute mineral acids and bases except Hydrofluoric Acid and Ammonium Hydroxide
  • Graduations are in 0.1 mL increments

Specifications

Autoclavable Not Autoclavable
Color Clear
Capacity (Metric) 50 mL
Length (Metric) 735 mm
For Use With (Equipment) Support Stands and Glassware
Material Acrylic
For Use With (Application) Measuring liquid or gas
Length (English) 28.9 in.
Includes PTFE Plug
Plug Material PTFE
Stopcock Yes
Stopcock Material PTFE
Tolerance ±1%
Type Buret
Class Class B
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.