Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Acrylic Equilateral Prisms
SCI_ED

Catalog No. S23677 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
100 mm
25 mm, 50 mm, 100 mm
50 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S23677 100 mm
S96199 25 mm, 50 mm, 100 mm
S14013 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S23677 Supplier Eisco™ Supplier No. PH0554DC
Only null left
Add to Cart
Add to Cart

Experiment with diffraction, spectrum formation, and more. The Eisco™ Acrylic Equilateral Prism is ideal for studying the spectrum of light in a kinesthetically and visually effective manner.

  • Made with optical quality glass or clear acrylic
  • Polished on all faces
  • Designed for use in optical experiments
  • Will create a nice rainbow

Specifications

Product Type Equilateral Prism
Material Acrylic
Size Face Size: 25 mm
For Use With (Application) Optics experiments and demonstrations
Quantity 1 Ea.
Length (Metric) 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.