Learn More
Description
- This equilateral prism is ideal for lessons on optics, wavelengths and more.
- Made from quality clear acrylic sheet with highly polished surfaces
- Available in six sizes
Specifications
Specifications
| Material | Acrylic |
| Product Type | Prism |
| For Use With (Application) | Optics and Light |
| Length (Metric) | 50 mm |
| Length (English) | 1.96 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

