Learn More
Description
Right angle prisms manufactured from acrylic glass.
- Smooth, polished surfaces
- Available in a variety of sizes
Specifications
Specifications
| Material | Acrylic Glass |
| For Use With (Application) | Optics Demonstrations |
| Length (English) | 2.6 in. |
| Length (Metric) | 67 mm |
| Thickness | 47 mm |
| Product Type | Prism |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

