Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Acrylic Semi-Circular Block
SCI_ED

Catalog No. p-7122753 Shop All Eisco Products
Change view
Click to view available options
Width (Metric):
16 mm
25 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
S24386 16 mm
S24387 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S24386 Supplier Eisco™ Supplier No. PH0570A
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

With all faces fully polished.

  • Made from clear acrylic

Specifications

Product Type Semi-circular Block
Lens Material Acrylic
For Use With (Application) Light refraction and geometrical optics experiments
Diameter (English) Lens 3.5 in.
Diameter (Metric) Lens 90 mm
Width (Metric) 16 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.