Learn More
Description
- Clear acrylic shelves with white base
- Solid cover available separately to protect top holder
- Up to six holders can be stacked under one solid cover
Order Info
Racks with colored bases are available on special order at slightly higher prices. Contact your Fisher Scientific Customer Service Representative for ordering information.
Specifications
Specifications
| Type | Storage Module |
| Material | Acrylic |
| Color | Clear |
| Description | Storage rack for sample cups |
| For Use With | 100 Sample Cups |
| Length (English) | 8.25 in. |
| Length (Metric) | 20.95 cm |
| Width (English) | 8.25 in. |
| Width (Metric) | 20.95 cm |
| Height (English) | 1.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
