Learn More
Description
- Houses all major brands of 5mL tubes
- Can hold Argos 5mL and CapSafe™ secure locking version tubes
- Tubes sit upright with two-level support
- Holds 5mL tubes in 20 wells
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Tubes (5 mL) |
| Material | Acrylic |
| Positions | 20 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | 5mL tubes |
| Product Type | Tube Rack |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.