Learn More
Superior Glove™ Action™ Aramid Fiber String Knit Cut-resistant Gloves, Grain-Leather Palm
Description
- Leather palms wrap around sides of fingers, while thumb is all leather
- Glove body made of knit Kevlar™ aramid fiber for cut and slash resistance, plus flame-resistance
- Palms attached to knit shell using Kevlar™ aramid fiber thread for greater seam integrity
Specifications
Specifications
| Color | Yellow, Gray |
| Cut Resistance Rating | ANSI A2 |
| Material | Aramid Fiber, Leather |
| Product Type | Cut-resistant Gloves |
| Size | X-Large |
| For Use With (Application) | sheet Metal, Metal stamping, Glass handling |
| Glove Cuff Style | Knit |
| Model | SKGLP-XL |
| Puncture Rating | ANSI/ISEA 105-16 Level 4 |
| Series | Action™ |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.