Learn More
Description
- Tough PVC vinyl coating offers abrasion resistance
- Coating remains soft and flexible in low temperatures
- Cotton jersey liner increases user comfort
- Foam insulation keeps hands warm in cold applications
- Gloves are repellent to water, oil, and grease
- Enhanced grip when handling heavy-duty objects
- Hi-vis color is clearly visible in low light conditions
- Curved finger design with a wing thumb
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II, REACH Compliant |
| Construction | Cut & Sewn |
| Coating Material | PVC |
| Color | Hi-vis Orange |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Latex Free | Yes |
| Size | 10 |
| EN388 Standard | 3121B |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.