Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell ActivArmr™ 80-505 VEND PACK Thermal and Cut Resistant Gloves

Catalog No. 17033896 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
12
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-033-896 12
17-033-890 6
17-033-891 7
17-033-892 8
17-033-893 9
17-033-894 10
17-033-895 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-033-896 Supplier Ansell Supplier No. 80505VP120
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Our first ANSI/ISEA 105 Cut A5 & conductive heat resistant level 2* glove offering uncompromising comfort and dexterity

  • Aramid Fibers engineered yarn and Ansell INTERCEPT™ technology to achieve ANSI A5/ EN ISO E cut protection
  • ANSI/ISEA 105 conductive heat-resistant level 2: Protects up to 140°C/284°F
  • Thumb crotch reinforcement for longer wear and dexterous comfort
  • Enhanced protection: These nitrile foam-coated gloves meet ANSI A5/EN ISO E cut protection levels for improved workplace safety
  • Reliable conductive heat-resistant: ActivArmr 80-505 satisfy ANSI/ISEA 105 conductive heat-resistant level 2/EN 407 contact heat level 1 requirements, enabling workers to handle hot components up to 140°C/284°F for 15 seconds
  • Improved durability: Thumb-crotch reinforcement technology and a dirt-masking design extend glove life
  • Touchscreen compatible: Allows the wearer to work with multiple touchscreen devices while keeping gloves on
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/ISEA 105-2024 PUN Level 3
Certifications/Compliance (Europe) EN 388:2016 +A1:2018,EN407:2020
Coated Area Palm
Construction Knit
Coating Material Foam Nitrile
Color Black
Cut Resistance Rating ANSI A5
Hand Specific
Latex Free No
Material Aramid Fiber, Steel Fiber, Basalt, Polyester, Spandex, Foam Nitrile
Product Type Mechanical/Cut Protection Gloves (Medium-duty)
Size 12
EN388 Standard EN388:4X32E
For Use With (Application) Handling metal sheets and panels
Gender Unisex
Glove Cuff Color Black
Glove Cuff Style Knitwrist
Grip Design Rough
Lining Knit Lining
Packaging Type Bag
Puncture Rating ASTM F2878 LEVEL 3
Quantity 6 Pairs/Band, 24 Bands/Carton
Series Activarmr 80-505 VEND PACK Thermal and Cut-Resistant gloves
Thumb Style Reinforced
Yarn Gauge 13
Length (English) 8.46 to 11.41 in.
Length (Metric) 215 to 290 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.