Learn More
Description
- Ideal for working with rough materials and power tools
- Durable and tough protection against cuts and harsh abrasions
- Cut Level 2, Abrasion Level 4
- Reinforced ridges offer extra palm protection
- Foam nitrile coating provides enhanced wet or dry grip
- “Second skin” feel gives dexterity and precision
- Adjustable wrist closure with pull-tab and ID nameplate
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
| Construction | Knit |
| Coating Material | Nitrile Foam |
| Color | Black, Gray, Orange |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Latex Free | Yes |
| Material | Foam Nitrile |
| Product Type | Cut-resistant Gloves |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
