Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell ActivArmr™ 97-009 Multipurpose Heavy Duty Glove

Catalog No. 19010017 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-010-017 Small
19-010-018 Medium
19-010-019 Large
19-010-020 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-010-017 Supplier Ansell Supplier No. 9700900S
This item is not returnable. View return policy

Multipurpose heavy duty gloves with Intercept™ Technology offer palm and knuckle protection (Cut Level 4, Abrasion Level 4) with reinforced ridges.

  • Engineered for rugged and demanding jobs
  • Patented Intercept Technology reinforced with stainless steel and Kevlar™ aramid fibers
  • Protection from punctures, cuts and abrasions (Cut Level 4, Abrasion Level 4)
  • Reinforced ridges offer additional palm and knuckle protection
  • Foam nitrile coating provides enhanced wet or dry grip
  • “Second skin” feel gives dexterity and precision all day long
  • Adjustable wrist closure with pull-tab and ID nameplate
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Nitrile Foam
Color Black, Gray, Orange
Cut Resistance Rating ANSI A4
Product Type Cut-resistant Gloves
Size Small
EN388 Standard EN 388:4X32D, EN 388:4432
For Use With (Application) Demolition, handling sheet metal, masonry, woodwork, digging, general construction, heavy cutting/ sawing, steel work (tying)
Glove Cuff Style Velcro™
Liner Material Fiberglass, Wrapped Yarn
Model 97-009 S 111814
Series ActivArmr™ 97-009
Length (English) 10 in.
Length (Metric) 24.3 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.