Learn More
Description
- Oil Impermeable Barrier repels drilling fluids and oils to keep hands clean and dry
- Mud-oil grip with cut and impact resistance protects hands, reduces fatigue, and increases productivity
- Hi-vis gloves feature a reflective logo for enhanced visibility
- Impact bumpers protect entire back of hand from medium-level impact injury
- Ideal for rugged environments and extreme applications
- All-day comfort that helps workers get the job done
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Back Material | PVC |
| Coating Material | Nitrile |
| Color | Hi-vis Orange |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Material | Nylon, Spandex |
| Product Type | Mechanic's Gloves |
| Size | 12 |
| EN388 Standard | 4242BP |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.