Learn More
Description
- PVC foam coating provides grip and flexibility in temperatures down to -25°C (-15°F)
- RIPEL™ Technology keeps liquids out to keep hands dry and warm
- Two-layer design protects agains liquid and mechanical risks, while also providing warmth and comfort
- Thin enough to handle small objects, but protective enough for harsh environments
- Helps to prevent frostbite
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
| Coating Material | PVC |
| Color | Blue |
| Cut Resistance Rating | ANSI A2 |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Nylon |
| Product Type | Cold-resistant Gloves |
| Size | 8 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
