Learn More
Description
- Reduces heat stress
- Comfortable to wear
- Easy to dress
- Recharges at room temperature when stored
- Washable
- Long life time
- Available in a flame retardant version
Specifications
Specifications
| Material | Polyester |
| Product Type | Cooling Vest |
| Size | 4X-Large |
| Length (Metric) | 132 to 148 cm |
| Length (English) | Chest: 51 to 58 in. |
| Color | Black |
| Cooling Time | Up to 4 hours |
| For Use With (Application) | Fire and Rescue; Mining; Police; Oil platforms; Chemical industry; Steel industry; Refineries; Nuclear plants; Paper mil; Military use; Diving |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.