Learn More
Description
Key Features and Benefits
- Form fitting former design: Up to 20% thinner in design resulting in improved dexterity tactility
- All round protection: Against electrical risks (up to 1000V AC/1500V DC) and Arc flashes
- Improved Safety and compliance: Silicone Free and Prop 65 compliant and In-house testing of EN388
Description
- Enhanced comfort: Up to 20% thinner and new form fitting Glove design that provides unmatched dexterity and tactility
- Electrical protection: Meet requirements for Class 0 (1000V AC/1500V DC) protection
- Assured protection: Arc flash resistant with Arc Rating of APC 1 and ATPV 9,4 cal/cm2, certified for resistance to acid (Category A), Ozone (Category Z) and very low temperatures (Category C)
- Silicone free: Prevent contaminant transfer to final product
As compared to current Class 0 Glove (RIG011B)
Box test IEC 614821-1-2:2014 and ASTM F2675/F2675M:22e1
Based on FTIR test methodology
Specifications
Specifications
| Arc Flash | Level 1 |
| Certifications/Compliance | ASTM F2675:2021, ASTM D120, EN ISO 21420:2020 |
| Certifications/Compliance (Europe) | CE Number, Category III, PPE category ELECTRICAL, EN 60903:2003, Arc Rating of APC 1, EN 388:2016, REACH Compliant |
| Construction | Seamless Knit |
| Cuff Material | Natural Latex Rubber |
| Color | Red |
| Hand | Ambidextrous |
| Material | Natural Latex Rubber |
| Product Type | Electrical Protection Gloves |
| Size | 7 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.