Learn More
Description
- For use with VaporTrap™ solvent waste kits
Specifications
Specifications
| Description | Activated Carbon Filter |
| Diameter (English) Outer | 1.9 in. |
| For Use With (Equipment) | VaporTrap Solvent Waste Systems |
| Length (English) | 7 in. |
| Material | Charcoal-activated Carbon |
| No. per Pack | 2 Pk. |
| Product Type | Filter |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
