Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ ActivGrip™ Nitrile Coated Gloves with MicroFinish™ Grip - 10 in.

Catalog No. 19149618 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-149-618 Small
19-120-804B Medium
19-120-804D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-149-618 Supplier PIP™ Supplier No. 56AG585/S
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

MicroFinish™ surface coating adjusts to various conditions by reacting like tiny suction cups, making the glove impermeable to liquids.

  • Revolutionary surface treatment enhances grip in dry, wet, and oily conditions
  • MicroFinish™ adjusts to different conditions by reacting like tiny suction cups, providing a high degree of liquid resistance
  • Seamless cotton liner for increased comfort and a secure fit
  • Protection from punctures and abrasions
  • Made from component materials that comply with federal regulations for food contact 21 CFR, 170-199

Specifications

Coating Material Nitrile
Color Gray
Exterior Finish Fully Textured
Hand Specific
Latex Free Yes
Material Nitrile
Product Type Dip-coated Gloves
Size Small
EN388 Standard 4121
For Use With (Application) Oily Parts Assembly, Metal Handling, Fishing, and Machine Operation
Glove Cuff Style Open
Liner Material Cotton/Polyester Blend
Series 56-AG585
Length (English) 10 in.
Length (Metric) 25.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.