Learn More
Marketlab ADA ABS Isolation Station with Wipe Holder
Description
- Holds flat pack or launderable gowns, three boxes of gloves, face masks in bulk, and a variety of medical supplies in built-in caddy
- ADA and CMS wall protrusion compliant
- Face mask boxes may be deeper than 4 in., if so, remove from box to place in dispenser
- Keyholes for wall mounting, or may be used with wall or door hanger
- Quartz Beige ABS plastic
- Use mild soap and water to clean
Specifications
Specifications
| Product Type | PPE Dispenser |
| Color | Beige |
| Depth (English) | 4 in. |
| Width (English) | 16.75 in. |
| Height (English) | 25.63 in. |
| Holds | PPE |
| Material | ABS |
| Mounting | Keyhole Slots |
| No. of Compartments | 6 |
| Product Style | Top and Side Loading |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.