Learn More
Marketlab ADA Bulk Gown Dispenser
Description
- Holds gowns, aprons, or coveralls/jumpsuits
- Top loading, bottom dispensing
- Unit is no more than 4 in. deep, ADA and CMS wall protrusion compliant
- Dust-reducing, flanged, pivot hinge lid
- Keyholes for wall mounting or cutout for use with BOWMAN™ hanger
- Clear PETG plastic
- Flanged lid helps keep contents free of dust and debris
Specifications
Specifications
| Product Type | Dispenser |
| Color | Clear |
| Depth (English) | 4 in. |
| Width (English) | 14.63 in. |
| Height (English) | 15.34 in. |
| Holds | Isolation Gowns or Coveralls |
| Material | PETG |
| Mounting | Keyhole Slots |
| No. of Compartments | 1 |
| Product Style | Hinged Lid with Front Opening |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.