Learn More
Description
Construction
- ADA Height Cabinets are 32.625 in. tall with leveling bolt zeroed out and 22 in. deep
- All door cabinets have 1 adjustable shelf.
Materials
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- LC919-18S: 18 in. L x 22 in. W x 32.6 in. H
- LC919-24S: 24 in. L x 22 in. W x 32.6 in. H
Specifications
Specifications
| Product Type | ADA Height Cabinet |
| Color | Light Gray |
| Material | Stainless Steel |
| Length (English) | 24 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
