Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ ADA Height Rear and Center Wood Fillers
GREENER_CHOICE

Catalog No. FB9032518M5 Shop All Fisherbrand Products
Change view
Click to view available options
Material:
Wood (Maple Veneer)
Wood (Oak Veneer)
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Color
FB9032518M5 Wood (Maple Veneer) Harvest Stain
FB9032518M1 Wood (Maple Veneer) Natural Stain
FB9032518M2 Wood (Maple Veneer) Honey Stain
FB9032518M3 Wood (Maple Veneer) Amber Stain
FB9032518M4 Wood (Maple Veneer) Auburn Stain
FB9032518M7 Wood (Maple Veneer) Mocha Stain
FB9032518O1 Wood (Oak Veneer) Natural Stain
FB9032518O2 Wood (Oak Veneer) Honey Stain
FB9032518O3 Wood (Oak Veneer) Amber Stain
FB9032518O4 Wood (Oak Veneer) Auburn Stain
FB9032518O5 Wood (Oak Veneer) Harvest Stain
FB9032518O7 Wood (Oak Veneer) Mocha Stain
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB9032518M5
Add to Cart
Add to Cart

Fisherbrand™ Rear and Center Fillers bring quality, warmth and durability to your laboratory.

  • Made from hand selected premium rotary cut maple or rift cut oak veneers
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Rear and Center Fillers are used between back-to-back base cabinets or to close space at the rear of a cabinet.
  • Fillers can be cut to fit in the field

Compliance

SEFA 8

Specifications

Color Harvest Stain
Material Wood (Maple Veneer)
Depth (English) 1 in.
Depth (Metric) 2.5 cm
Height (English) 32.5 in.
Height (Metric) 82.6 cm
Width (English) 2 to 18 in.
Width (Metric) 5.1 to 45.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.